Motion
26183
GLOWEAR® High-Visibility Vest - Size: Medium, Small, ANSI Class: 2, Hi-Vis Orange
MI ITEM #05066084
MFR #26183
List Price$31.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GLOWEAR® High-Visibility Vest - Size: Medium, Small, ANSI Class: 2, Hi-Vis Orange
MI ITEM #05066084
MFR #26183

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.69/each for your price

Overview

Mfr description
8235ZX TYPE R CLASS 2 TWO-TONE X-BACK
  • Class 2 Two-Tone X-Back Vest: CSA compliant design with D-ring access and multiple pockets.

Specifications

  • Garment Type
    High-Visibility
  • Garment Use
    Surveyor's Vest
  • ANSI Class
    2
  • Front Closure
    Zipper
  • Material
    Polyester
  • Material Composition
    Solid
  • Vest Color
    Hi-Vis Orange
  • Number Of Horizontal Stripes
    1
  • Legend
    None
  • Number Of Pockets
    5
  • Size
    S/M
  • Product Line
    GloWear
  • Length
    10.25 in
  • Pattern
    None
  • Stripe Width
    2 in
  • Description
    8235ZX S/M Orange Type R Class 2 Two-Tone X-Back Vest
  • Additional Details
    D-Ring Access Slot
  • Series
    Vests - Class 2
  • Color
    Orange
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • UPC_NO
    720476261834
  • Country of Origin
    CHN
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text