Motion
26187
GLOWEAR® High-Visibility Vest - Size: 2X-Large, 3X-Large, ANSI Class: 2, Hi-Vis Orange
MI ITEM #05066086
MFR #26187
Price$27.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GLOWEAR® High-Visibility Vest - Size: 2X-Large, 3X-Large, ANSI Class: 2, Hi-Vis Orange
MI ITEM #05066086
MFR #26187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.55/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    2XL/3XL
  • Stripe Width
    2 in

Details

  • Additional Details
    D-Ring Access Slot
  • ANSI Class
    2
  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8235ZX 2XL/3XL Orange Type R Class 2 Two-Tone X-Back Vest
  • Front Closure
    Zipper
  • Garment Type
    High-Visibility
  • Garment Use
    Surveyor's Vest
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Solid
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    5
  • Pattern
    None
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 2
  • UPC_NO
    720476261872
  • Vest Color
    Hi-Vis Orange

Overview

Mfr description
8235ZX TYPE R CLASS 2 TWO-TONE X-BACK
  • Class 2 Two-Tone X-Back Vest: CSA compliant design with D-ring access and multiple pockets.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought