Motion
S0900000A
Adhesive - Cardboard, Ceramic, Laminate, Metal, Paper, Particle Board, Plastic, Wood Compatible, 16-3/4 oz Package, 30 s Cure Time, White color
MI ITEM #05066199
MFR #S0900000A
Price$18.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - Cardboard, Ceramic, Laminate, Metal, Paper, Particle Board, Plastic, Wood Compatible, 16-3/4 oz Package, 30 s Cure Time, White color
MI ITEM #05066199
MFR #S0900000A

Mfr description
S0900000A ADHESEIVE HEAVY DUTY 26.9OZ
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$18.96/each

Specifications

Dimensions

  • Package Size
    16-3/4 oz
  • Shear Strength
    60.68 psi

Details

  • Color
    White
  • Cure Time
    30 s
  • Flammability
    Flammable
  • Operating Temperature Range
    -20 to +170 °F
  • Package Type
    Can
  • UPC_NO
    075577002924

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)