Specifications
Dimensions
- Length6-1/2 in
- Width8 in
Details
- Filter ApplicationWet/Dry Pick-up
- Filter DesignationType U
- Filter TypeCartridge Filter
- For Use WithShop-Vac Wet/Dry Vacuum Cleaner
- Product TypesVacuum Filter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)