Overview
Mfr description
9067900 VACUUM BRUSH 2-1/2 RIGHT ANGLE
Specifications
- Measurement StandardInch
- Manufacturer Upc Number026282901552
- Height5.5
- Length7.5
- Width3
- Country of OriginUS
- Harmonization Code9603908050
- Weight0.3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data