Motion
163021
Masking Tape - 55 m Long, 48 mm Wide, 6.7 mil Thick, Natural
Mi Item #05066286
MFR #163021
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Masking Tape - 55 m Long, 48 mm Wide, 6.7 mil Thick, Natural
Mi Item #05066286
MFR #163021

Mfr description
163021 CP-450 2" MASKING TAPE 48MMX55M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    6.7 mil
  • Width
    48 mm

Details

  • Adhesion Strength
    34 oz-in
  • Backing Material
    Crepe Paper
  • Color
    Natural
  • Max Operating Temperature
    +200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)