Motion
183478
Duct Tape - 48 mm Wide, 40 yd Long, Silver Color, Tensile Strength: 46 in-lbs
MI ITEM #05066287
MFR #183478
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duct Tape - 48 mm Wide, 40 yd Long, Silver Color, Tensile Strength: 46 in-lbs
MI ITEM #05066287
MFR #183478

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
183478 PC-745 T-REX 48MMX40YD DUCT TAPE

Specifications

  • Width
    48 mm
  • Length
    40 yd
  • Color
    Silver
  • Backing Material
    Polyethylene
  • Tensile Strength
    46 in
  • Adhesion Strength
    102 oz-in
  • Flame Retardant
    Not Flame Retardant
  • Thickness
    17 mil
  • Elongation at Break
    10 %
  • Shelf Life
    12 months
  • Operating Temperature Range
    +50 to +200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text