1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Sturtevant Richmont
810064
Torque Driver or Set, Drive Size: 1/4", Overall Length: 6.3", Release Style: Automatic Clutch
MI ITEM #
05066367
MFR #
810064
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Torque Drivers and Sets
Sturtevant Richmont 810064
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sturtevant Richmont
810064
Torque Driver or Set, Drive Size: 1/4", Overall Length: 6.3", Release Style: Automatic Clutch
MI ITEM #
05066367
MFR #
810064
Mfr description
PM-15 TORQUE SCREWDRIVER 1/4 F HEX 3-15"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/4 in
Overall Length
6.3 in
Details
Individual Driver Or Set
Individual Driver
Release Style
Automatic Clutch
Torque Adjustability
Non-Adjustable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items