1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Sturtevant Richmont
810568
Torque Driver or Set, Driver Set, Adjustable, Drive Size: 1/4", Overall Length: 7.8"
MI ITEM #
05066368
MFR #
810568
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Torque Drivers and Sets
Sturtevant Richmont 810568
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sturtevant Richmont
810568
Torque Driver or Set, Driver Set, Adjustable, Drive Size: 1/4", Overall Length: 7.8"
MI ITEM #
05066368
MFR #
810568
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Drive Size
1/4 in
Overall Length
7.8 in
Details
Individual Driver Or Set
Driver Set
Release Style
Automatic Clutch
Torque Adjustability
Adjustable
Overview
Mfr description
CAL-36/4 TORQUE SCREWDRIVER 1/4 F HEX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought