Motion
CK-1/2
Countersink - 90 ° Angle, 6 Flutes, 1/2 in Body Dia., 3/8 in Shank Dia., High Speed Steel Material
MI ITEM #05066376
MFR #CK-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 6 Flutes, 1/2 in Body Dia., 3/8 in Shank Dia., High Speed Steel Material
MI ITEM #05066376
MFR #CK-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CK-1/2-90 COUNTERSINK 1/2 90 DEGREE 6

Specifications

  • Type
    Countersink
  • Countersink Angle
    90 °
  • Body Diameter
    1/2 in
  • Number Of Flutes
    6
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    3/8 in
  • Overall Length
    2-1/8 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text