Motion
SC8-50-10
Countersink - 50 ° Angle, 1/2 in Body Dia., Carbide Material
MI ITEM #05066386
MFR #SC8-50-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 50 ° Angle, 1/2 in Body Dia., Carbide Material
MI ITEM #05066386
MFR #SC8-50-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC8-50-10 COUNTERSINK 1/2 100 DEG #10

Specifications

  • Type
    Countersink
  • Countersink Angle
    50 °
  • Body Diameter
    1/2 in
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Single Or Double End
    Single
  • Pilot Or Drill Tip Diameter
    #10, 3/16 in
  • Shank Type
    Threaded
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text