Motion
SC8
Countersink - 50 ° Angle, 1/2 in Body Dia., Carbide Material
Mi Item #05066387
MFR #SC8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 50 ° Angle, 1/2 in Body Dia., Carbide Material
Mi Item #05066387
MFR #SC8

Mfr description
SC8-50-20 COUNTERSINK 1/2 100 DEG #20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Pilot Or Drill Tip Diameter
    #20

Details

  • Countersink Angle
    50 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Shank Type
    Threaded
  • Single Or Double End
    Single
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)