Motion
HX00-3/16

Somma Tool
HX00-3/16

High Speed Steel M2 Grade Hex Broaches with overall length of 1-1/4" which makes a 3/16" hole and
Mi Item #05066408
MFR #HX00-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Somma Tool
HX00-3/16

High Speed Steel M2 Grade Hex Broaches with overall length of 1-1/4" which makes a 3/16" hole and
Mi Item #05066408
MFR #HX00-3/16

Mfr description
HX00-3/16 BROACH HEX .
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Broach Length
    1-1/4 in
  • Hex Size
    3/16 in
  • Tooth Pitch
    9/32 in

Details

  • Material
    High Speed Steel
  • Material Grade
    M2
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)