Motion
S36000
Face Shield Replacement -
MI ITEM #05066410
MFR #S36000
List Price$30.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Replacement -
MI ITEM #05066410
MFR #S36000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.42/each for your price

Overview

Mfr description
FACE SHIELD REPLACEMENT WINDOW - 380
  • Clear polycarbonate replacement faceshield

Specifications

  • Approval Listing Regulations
    CE Certified
  • UPC_NO
    032738004975
  • Window Coating
    Uncoated
  • Window Color
    Transparent
  • Window Dimensions
    6.5 x 19.5 x 0.040 in
  • Window Height
    6.5 in
  • Window Thickness
    0.040 in
  • Window Width
    19-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text