Motion
S38110
Headgear - Clear Color, 6.5 x 19.5 x 0.040 in Window
Mi Item #05066418
MFR #S38110
Price$53.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Headgear - Clear Color, 6.5 x 19.5 x 0.040 in Window
Mi Item #05066418
MFR #S38110

Mfr description
FACE SHIELD ASSEMBLY - 380, CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.83/each

Specifications

Dimensions

  • Window Dimensions
    6.5 x 19.5 x 0.040 in
  • Window Height
    6.5 in
  • Window Thickness
    0.040 in
  • Window Width
    19-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87.1, CAN/CSA Z94.3
  • Product Line
    380 Series
  • UPC_NO
    032738005095
  • Window Coating
    Anti-Fog
  • Window Color
    Clear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)