Motion
VQZ1120-5LJ1-N3

SMC CORP OF AMERICA
VQZ1120-5LJ1-N3

Solenoid-operated Air Control Valve - 5-Way, Body Ported, 5/32 in
Mi Item #05066512
MFR #VQZ1120-5LJ1-N3
Price$53.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1120-5LJ1-N3

Solenoid-operated Air Control Valve - 5-Way, Body Ported, 5/32 in
Mi Item #05066512
MFR #VQZ1120-5LJ1-N3

Mfr description
VQZ1120-5LJ1-N3 VALVE, BODY PORTED (DC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.56/each

Specifications

Dimensions

  • Inlet Size
    0.1563 in
  • Outlet Size
    0.1563 in, 3.97 mm
  • Port Size
    5/32 in
  • Port Size - Exhaust
    0.1563 in
  • Subplate Port Size
    0.1563 in

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    VQZ1000
  • Manifold Port(s)
    0.1563 in
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Piping Type
    Body Ported
  • Series
    VQZ1000
  • Set Pressure Range
    14.5 to 101.5 psi
  • Valve Series
    VQZ1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)