Motion
UG232E3L

LINK-BELT
UG232E3L

Link-Belt Ball Insert Bearing - 2.0000 in Bore Diam., 3.9375 in OD, Standard Duty, Set Screw Locking
Mi Item #05066521
MFR #UG232E3L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG232E3L

Link-Belt Ball Insert Bearing - 2.0000 in Bore Diam., 3.9375 in OD, Standard Duty, Set Screw Locking
Mi Item #05066521
MFR #UG232E3L

Mfr description
UG232E3L BRG & SETSCREW
  • Product Family: Ball Bearing; Line: Link-Belt Mounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    3.9375 in
  • Weight
    2.70 lbs

Details

  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327431662
  • Product Type
    Ball Insert Bearings
  • Retainer Material
    Nylon
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327431662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)