Specifications
Dimensions
- Body Width2-1/8 in
- Horizontal Clearance7/8 in
- Shackle Diameter5/16 in
- Vertical Clearance2-3/8 in
Details
- Body MaterialSteel
- Covered Body Or BumpersCovered Body
- Finish CoatingLaminated
- Includes(2) Keys
- Key TypeKeyed Alike
- Rekeyable Or NotRekeyable
- Resistance FeaturesWeather Resistant
- Shackle MaterialBoron Alloy
- TypeOpen Shackle Padlock
Overview
Mfr description
6121KALJ-10G013 PADLOCK