Motion
MGCLB40TN-175

SMC CORP OF AMERICA
MGCLB40TN-175

MGCLB40TN-175
Mi Item #05066583
MFR #MGCLB40TN-175
Price$574.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGCLB40TN-175

MGCLB40TN-175
Mi Item #05066583
MFR #MGCLB40TN-175

Mfr description
MGCLB40TN-175 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$574.79/each

Specifications

Dimensions

  • Port Size
    1
  • Rod Size
    16
  • Stroke  
    175

Details

  • Maximum Operating Pressure
    +1
  • Minimum Operating Pressure
    +0.15
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5
  • Series
    MGC
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)