1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Xuron Corp
1000-2
Desoldering Braid, Size: #2, Overall Length: 15ft, Flux Content: Fluxed, Standards Met: ESD Safe, RoHS Complaint
MI ITEM #
05066588
MFR #
1000-2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Xuron Corp 1000-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Xuron Corp
1000-2
Desoldering Braid, Size: #2, Overall Length: 15ft, Flux Content: Fluxed, Standards Met: ESD Safe, RoHS Complaint
MI ITEM #
05066588
MFR #
1000-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
15 ft
Size
#2
Details
Flux Content
Fluxed
Standards Met
ESD Safe, RoHS Complaint
Overview
Mfr description
1000-2 DISPENSER W/#2 DESOLDERING BRAID
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought