Motion
501
Wire Stripper, Maximum Compatible Wire Size: 10AWG, Includes Cutter, Minimum Compatible Wire Size: 26AWG
Mi Item #05066590
MFR #501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Stripper, Maximum Compatible Wire Size: 10AWG, Includes Cutter, Minimum Compatible Wire Size: 26AWG
Mi Item #05066590
MFR #501

Mfr description
501 CUTTERS W/ ADJUSTABLE WIRE STRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Wire Size Range
    26 to 10 AWG
  • Max Compatible Wire Size
    10 AWG
  • Min Compatible Wire Size
    26 AWG

Details

  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Includes Cutter
  • Self Adjusting
    Self-Adjusting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)