Overview
Mfr description
670HD CUTTERS/CRIMP FOR 16 AWG SOFT GRIP
Specifications
- RatchetingNon-Ratcheting
- Self AdjustingNot Self-Adjusting
- Wire Gauge Capacity16 AWG
- Handle StyleErgonomically-Shaped, Non-Slip Xuro-Rubber Grip
- Includes CutterCutter Not Included
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data