Motion
84464
84464 Packaging Tape - Single-Sided, Brown Color, 40 in-lbs Tensile Strength, 54.8 m Long
Mi Item #05066627
MFR #84464
Price$22.02/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
84464 Packaging Tape - Single-Sided, Brown Color, 40 in-lbs Tensile Strength, 54.8 m Long
Mi Item #05066627
MFR #84464

Mfr description
84464 534 BRN 72MMX54.8M IPG-IPG 16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.02/rl

Specifications

Dimensions

  • Length
    54.6 m
  • Tensile Strength
    40 in/lb
  • Thickness
    7.2 mil
  • Width
    72 mm

Details

  • Backing Material
    Kraft Flatback Paper
  • Color
    Brown
  • Elongation at Break
    7 %
  • UPC_NO
    50077922844642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)