Overview
Mfr description
CS1-D14 DOUBLE REAR CLEVIS
- Mounting brackets
- Bore sizes: 125~250mm
- Type: flange, foot, single & double clevis
Specifications
- Country of OriginJP
- SeriesCS1
- Cylinder Size140 mm
- Hardware TypeDouble Clevis Bracket
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data