Motion
QT 25MM
Quick Disconnect Bushing - QT Bushing, 25 mm Bore
MI ITEM #05066827
MFR #QT 25MM
List Price$27.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - QT Bushing, 25 mm Bore
MI ITEM #05066827
MFR #QT 25MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.04/each for your price

Overview

Mfr description
QT25MM BUSHING 7817-1033
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Suitable for use with FHP tapered bushing sheaves and PowerGrip HTD sprockets in power transmission applications that require synchronous rotation
  • Bushings are made to precise tolerances
  • Available in popular bore sizes
  • English stock bore sizes greater than 1 1/4" are furnished with special keys to fit standard depth keyseats Metric stock bore sizes greater than 30mm are furnished with special keys to fit standard depth keyseats

Specifications

  • Bushing Size
    QT
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    8 x 3.3 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Length Through Bore
  • Manufacturer Catalog Number
    7817-1033
  • Manufacturer Upc Number
    770075429876
  • UPC_NO
    770075429876
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text