Specifications
Dimensions
- Compatible Tube Outer Diameter5/16 in
Details
- Body Material316 Stainless Steel
- Country of OriginJP
- Fitting ShapeTee
- ManufacturerName (description attribute)SMC
- SeriesKQG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)