Motion
VX3332-02T-6C1

SMC CORP OF AMERICA
VX3332-02T-6C1

Solenoid-Operated Air Control Valve - 02 (1/4)
MI ITEM #05066856
MFR #VX3332-02T-6C1
Price$54.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3332-02T-6C1

Solenoid-Operated Air Control Valve - 02 (1/4)
MI ITEM #05066856
MFR #VX3332-02T-6C1

Mfr description
VX3332-02T-6C1 VALVE MEDIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.70/each

Specifications

Dimensions

  • Orifice Size
    3 mm
  • Port Size
    02 (1/4)

Details

  • Electrical Entry
    Conduit
  • Model
    33
  • Oil-Free
    No
  • Port Thread Standard
    NPTF
  • Rectifier
    None (for DC or AC Class H Coil)
  • Series
    VX3
  • Style
    2 (N.O., Single Unit)
  • Surge Suppressor
    None
  • Voltage
    12 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)