Overview
Mfr description
K14 X 20 X 12 B
Specifications
- Needle Bearing TypeRoller & Cage Assembly
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Number Of Rows1
- Bearing MaterialSteel
- Manufacturer Catalog
- Product TypeNeedle Roller Bearings
- Long DescriptionThe K14 X 20 X 12 B Needle Roller & Cage Assembly features a 14 mm bore diameter, 20 mm outside diameter, and 12 mm overall width with an open closure type, making it ideal for compact equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data