Motion
PS-12
Pin - Pin, 1/2 in Maximum Punch Diameter
Mi Item #05066923
MFR #PS-12
Price$200.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin - Pin, 1/2 in Maximum Punch Diameter
Mi Item #05066923
MFR #PS-12

Mfr description
PS-12 12 PIECE PILOT PUNCH SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.58/each

Specifications

Dimensions

  • Maximum Punch Diameter
    1/2 in
  • Minimum Punch Diameter
    1/16 in
  • Punch Diameter
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in

Details

  • Includes
    7/32 in Pilot Punch
  • Non Marring
    Not Non-Marring
  • Number of Punches
    12
  • Punch Type
    Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)