Motion
1BRGM2-B-7
BR-Series Pneumatic Socket - Brass Body Material, 1/4 in BSPP, 1/4 – 19 Male Thread, 300 psi PSI, 1/8 in Body Size, Buna-N Seal
MI ITEM #05067058
MFR #1BRGM2-B-7
Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-Series Pneumatic Socket - Brass Body Material, 1/4 in BSPP, 1/4 – 19 Male Thread, 300 psi PSI, 1/8 in Body Size, Buna-N Seal
MI ITEM #05067058
MFR #1BRGM2-B-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.58/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 19 BSPP
  • Body Size
    1/8 in
  • Hex
    0.63 in
  • Length
    1.61 in
  • Weight
    0.070 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    7000 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/4 in BSPP, 1/4 – 19 Male Thread
  • Hose Connection Type
    Male BSPP
  • Material
    Brass
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
1BRGM2-B-7 1/8" BODY QUICK COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought