Motion
32338
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1-3/16 in Socket Size, 6 PT, Deep Type
MI ITEM #05067153
MFR #32338
List Price$22.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1-3/16 in Socket Size, 6 PT, Deep Type
MI ITEM #05067153
MFR #32338

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.75/each for your price

Overview

Mfr description
32338 1-3/16 1/2" DRIVE DEEP 6PT SOCKET

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1-3/16 in
  • Socket Points
    6 PT
  • Overall Length
    3.0313 in
  • UPC_NO
    662459316684
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text