Motion
NCMB106-0200-X103US

SMC CORP OF AMERICA
NCMB106-0200-X103US

NC(D)M, Double Acting, Single Rod, Port Option
MI ITEM #05067334
MFR #NCMB106-0200-X103US
Price$30.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMB106-0200-X103US

NC(D)M, Double Acting, Single Rod, Port Option
MI ITEM #05067334
MFR #NCMB106-0200-X103US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.05/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Stroke  
    2.0000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Nose Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Overview

Mfr description
NCMB106-0200-X103US CYLINDER
  • Double acting single rod
  • Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2
  • Mounts: nose, rear
  • Variety of switches and lead wire lengths
  • End of stroke bumper available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought