Motion
CL-12-SLF-S

CARR LANE MFG CO
CL-12-SLF-S

Machine Leveling Pad or Mount, Stud or Socket Type: Stud-Type Pad, Thread Size: 3/4-10", Base Diameter: 3"
Mi Item #05067418
MFR #CL-12-SLF-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-12-SLF-S

Machine Leveling Pad or Mount, Stud or Socket Type: Stud-Type Pad, Thread Size: 3/4-10", Base Diameter: 3"
Mi Item #05067418
MFR #CL-12-SLF-S

Mfr description
CL12-SLF-S LEVELING FOOT - STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    3 in
  • Hex Nut Size
    1-1/8 in
  • Overall Height
    2 in
  • Thread Size
    3/4-10 in

Details

  • Lag Holes
    No
  • Load Capacity
    10000 lbs
  • Stud Material
    Stainless Steel
  • Stud Or Socket Type
    Stud-Type Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)