Motion
CBM020025016
Cast Bronze Metric Plain Sleeve Bearing - 20 mm ID, 25 mm OD, 16 mm Length, Cast Bronze Material
MI ITEM #05067516
MFR #CBM020025016
List Price$6.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Bronze Metric Plain Sleeve Bearing - 20 mm ID, 25 mm OD, 16 mm Length, Cast Bronze Material
MI ITEM #05067516
MFR #CBM020025016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.84/each for your price

Overview

Mfr description
CBM020025016 BRG
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Motion Industries or Bunting Bearings.
  • These standards provide off-the-shelf economy for most applications, and may be easily resized, oil grooved, or graphited to meet special requirements.
  • In addition to standard sleeve (plain) bearings, see your local Motion Industries Branch for: Machined to print bearings Precision finished bearings Grease or oil grooved bearings Graphite-filled grooved bearings Graphite-filled plug type bearings Special alloy bearings

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.12 mm
  • Bearing Material
    Cast Bronze
  • Bushing Material
    Cast Bronze
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter Tolerance
    250.050 mm to 250.076 mm
  • Outside Diameter
  • Overall Width
    0.6299 in, 16 mm
  • Description
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) METRIC Bearings
  • Overall Length
  • Measurement Standard
    Metric
  • Finish Coating
    Plain
  • Material
    Cast Bronze
  • Country of Origin
    US
  • Operating Temperature Range
    -450 to 500 ºC
  • Groove Type
    Plain
  • Maximum P Value
    4000 psi
  • Material Specification
    C93200 (SAE 660)
  • Series
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) METRIC Bearings
  • Inside Diameter
    20 mm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905208577
  • UPC_NO
    717905208577
  • Weight
    0.056 lbs
  • Manufacturer Catalog Number
    CBM020025016
  • Group & Class
    Cast Bronze
  • Recommended Shaft Size
    20 mm
  • RoHs Compliance
    No
  • Thickness
    0.0984 in, 2.50 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text