Motion
L0141-040
CP GEAR OIL 8-A, DRUM
Mi Item #05067534
MFR #L0141-040
Price$4,432.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP GEAR OIL 8-A, DRUM
Mi Item #05067534
MFR #L0141-040

Mfr description
L0141-040 GEAR OIL CP 8-A DRUM
  • Formulated in accordance with AGMA Specification 8A Comp. Gear Oil
  • Will not mix with or dissolve in water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,432.51/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    1000
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    250
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • AGMA Number
    8A
  • Application
    Cone drives, double-enveloping worm gear drives
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Drum
  • Flash Point
    288°C/550°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215414116
  • Oil Type
    Mineral
  • Pour Point
    2°C/35°F
  • Product Type
    Gear Oil
  • UPC_NO
    089215414116
  • Viscosity
    950
  • Viscosity Index
    95
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)