Motion
X-357 35LB PAIL
X-357 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Black Color, Not Food Grade, Water Resistant
MI ITEM #05067535
MFR #X-357 35LB PAIL
Your Price$598.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-357 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Black Color, Not Food Grade, Water Resistant
MI ITEM #05067535
MFR #X-357 35LB PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$598.00/each(List $717.60)

Overview

Mfr description
X-357 35 LB PAIL
  • Fortified with extreme pressure additives, water resistant lubricant
  • Provides a lubrication film and still appears dry
  • Can withstand high and low temperatures

Specifications

  • Application
    Sliding axles, open gearing, fifth wheels, latches, hooks, sliding doors
  • Type
    Extreme Pressure
  • NLGI Grade
    1
  • Container Size
    35 lb
  • Container Type
    Pail
  • Base Type
    Lithium
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Food Grade
    Not Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    ISO
  • Dropping Point
    182°C/360 °F
  • Color
    Black
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    40 °F
  • Series
    X-357
  • Package Qty
    1
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Overall Height
    15 in
  • Shelf Life
    6 yr
  • Oil Type
    Mineral
  • Viscosity
    18
  • Manufacturer Upc Number
    089215514908
  • UPC_NO
    089215514908
  • Weight
    38.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text