Motion
LTR-2 DRUM
LTR-2 Automotive Grease - Extreme Pressure, Petroleum-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, Red Color, Not Food Grade, Water Resistant, +5 to +400 °F
Mi Item #05067541
MFR #LTR-2 DRUM
Price$1,645.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LTR-2 Automotive Grease - Extreme Pressure, Petroleum-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, Red Color, Not Food Grade, Water Resistant, +5 to +400 °F
Mi Item #05067541
MFR #LTR-2 DRUM

Mfr description
L0167-039 GREASE LTR-2 1/4DRUM
  • Tacky, adhesive
  • Water-resistant
  • Red in color
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,645.31/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    2
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Application
    Multi-purpose industrial construction, automotive, marine, mining where a red grease is required
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Color
    Red
  • Composition
    Petroleum-Based, Lithium Complex-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    263°C/505 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Complex
  • Manufacturer Upc Number
    089215416707
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    5 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    LTR-2
  • Temperature Range
    +5 to +400 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215416707
  • Viscosity
    460
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 5% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)