Motion
LTR-2 DRUM
LTR-2 Automotive Grease - Extreme Pressure, Petroleum-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 400 lb Size, Drum Container, Red Color, Not Food Grade, Water Resistant, +5 to +400 °F
MI ITEM #05067542
MFR #LTR-2 DRUM
Your Price$4,860.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LTR-2 Automotive Grease - Extreme Pressure, Petroleum-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 400 lb Size, Drum Container, Red Color, Not Food Grade, Water Resistant, +5 to +400 °F
MI ITEM #05067542
MFR #LTR-2 DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$4,860.25/each(List $5,898.40)

Overview

Mfr description
LTR-2 400LB DRUM
  • Tacky, adhesive
  • Water-resistant
  • Red in color

Specifications

  • Application
    Multi-purpose industrial construction, automotive, marine, mining where a red grease is required
  • Type
    Extreme Pressure
  • NLGI Grade
    2
  • Container Size
    400 lb
  • Container Type
    Drum
  • Base Type
    Lithium Complex
  • Composition
    Petroleum-Based, Lithium Complex-Thickened Grease
  • Food Grade
    Not Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    ISO
  • Dropping Point
    263°C/505 °F
  • Color
    Red
  • Temperature Range
    +5 to +400 °F
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    5 °F
  • Series
    LTR-2
  • Package Qty
    1
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Overall Height
    34.75 in
  • Shelf Life
    6 yr
  • Oil Type
    Mineral
  • Viscosity
    460
  • Grease Thickener
    Lithium Complex
  • Manufacturer Upc Number
    089215416714
  • UPC_NO
    089215416714
  • Weight
    445.00 lbs
  • Water Washout
    Less Than 5% loss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought