Motion
L0190-039
Multipurpose Grease - Extreme Pressure, Petroleum-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, Not Food Grade
MI ITEM #05067543
MFR #L0190-039
Your Price$2,042.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Petroleum-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, Not Food Grade
MI ITEM #05067543
MFR #L0190-039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,042.73/each(List $2,451.27)

Overview

Mfr description
POWER HAMMER&CHISEL GRS 1/4 DRUM
  • Greatly extends shaft & bushing life
  • Extreme pressure applications

Specifications

  • Application
    Heavy-duty power hammers
  • Type
    Extreme Pressure
  • NLGI Grade
    2
  • Container Size
    120 lb
  • Container Type
    Keg
  • Base Type
    Aluminum Complex
  • Composition
    Petroleum-Based, Aluminum Complex-Thickened Grease
  • Food Grade
    Not Food Grade
  • Dropping Point
    268°C/514 °F
  • Package Qty
    1
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Overall Height
    27 in
  • Shelf Life
    6 yr
  • Oil Type
    Mineral
  • Viscosity
    200
  • Manufacturer Upc Number
    089215419005
  • Weight
    134.00 lbs
  • Flash Point
    215°C/420°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text