Motion
L0195-039
Multipurpose Grease - Extreme Low Temperature, Synthetic, Calcium Sulfonate Complex-Thickened Grease Composition, 00 NLGI Grade, 120 lb Size, Keg Container, Food Grade, Water Resistant, -60 to +300 °F
Mi Item #05067545
MFR #L0195-039
Price$2,242.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Low Temperature, Synthetic, Calcium Sulfonate Complex-Thickened Grease Composition, 00 NLGI Grade, 120 lb Size, Keg Container, Food Grade, Water Resistant, -60 to +300 °F
Mi Item #05067545
MFR #L0195-039

Mfr description
SFL-00 1/4 DRUM
  • NSF H1 Registered
  • Excellent low temperature pumpability
  • Wide operating temp range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,242.20/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    00
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    4 yr
  • Weight
    134.00 lbs

Details

  • Application
    Freezer and cold temperature applications that require an NLGI #00, NSF H1 lubricant
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Composition
    Synthetic, Calcium Sulfonate Complex-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    204°C/400 °F
  • Flash Point
    204°C/400°F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215419500
  • Oil Type
    Synthetic PAO
  • Package Qty
    1
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    -60 to +300 °F
  • Type
    Extreme Low Temperature
  • Viscosity
    39
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)