Motion
PURE TAC LIGHT DRUM

LUBRIPLATE LUBRICANTS CO
PURE TAC LIGHT DRUM

Pure Tac Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 1.5 NLGI Grade, 120 lb Size, Keg Container, White Color, Food Grade, Water Resistant, +10 to +388 °F
Mi Item #05067550
MFR #PURE TAC LIGHT DRUM
Price$2,908.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
PURE TAC LIGHT DRUM

Pure Tac Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 1.5 NLGI Grade, 120 lb Size, Keg Container, White Color, Food Grade, Water Resistant, +10 to +388 °F
Mi Item #05067550
MFR #PURE TAC LIGHT DRUM

Mfr description
PURE TAC LIGHT 1/4 DRUM
  • NSF H1 Registered
  • Excellent resistance to water washout
  • Contains anti-microbial
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,908.66/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    1.5
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    3 yr
  • Weight
    134.00 lbs

Details

  • Application
    For all types of medium to slow speed bearings, open gears and hydrostatic cooker chains. Designed for applications subject to water, heat and steam
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Color
    White
  • Composition
    USP Mineral Oil-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    253°C/488 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Aluminum Complex
  • Manufacturer Upc Number
    089215423507
  • Max Operating Temperature
    388 °F
  • Min Operating Temperature
    10 °F
  • NSF Rating
    H1
  • Oil Type
    USP White Mineral
  • Package Qty
    1
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    Pure Tac Light
  • Temperature Range
    +10 to +388 °F
  • Type
    General Purpose
  • UPC_NO
    089215423507
  • Viscosity
    600
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 0.85% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)