Motion
L0235-040
Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 1.5 NLGI Grade, 415 lb Size, Drum Container, White Color, Food Grade, Water Resistant, +10 to +388 °F
Mi Item #05067551
MFR #L0235-040
Price$9,690.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 1.5 NLGI Grade, 415 lb Size, Drum Container, White Color, Food Grade, Water Resistant, +10 to +388 °F
Mi Item #05067551
MFR #L0235-040

Mfr description
PURE TAC LIGHT DRUM
  • NSF H1 Registered
  • Excellent resistance to water washout
  • Contains anti-microbial
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,690.75/each

Specifications

Dimensions

  • Container Size
    415 lb
  • NLGI Grade
    1.5
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    3 yr
  • Weight
    465.00 lbs

Details

  • Application
    For all types of medium to slow speed bearings, open gears and hydrostatic cooker chains. Designed for applications subject to water, heat and steam
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Color
    White
  • Composition
    USP Mineral Oil-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    253°C/488 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215423514
  • Oil Type
    USP White Mineral
  • Package Qty
    1
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    +10 to +388 °F
  • Type
    General Purpose
  • Viscosity
    600
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)