Motion
L0237-039
Multipurpose Grease - General Purpose, USP Mineral Oil Based, Non-Soap-Thickened Grease Composition, 2.5 NLGI Grade, 120 lb Size, Keg Container, Food Grade, Water Resistant
Mi Item #05067552
MFR #L0237-039
Price$3,555.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, USP Mineral Oil Based, Non-Soap-Thickened Grease Composition, 2.5 NLGI Grade, 120 lb Size, Keg Container, Food Grade, Water Resistant
Mi Item #05067552
MFR #L0237-039

Mfr description
SPEC.COOKER CHAIN GREASE 1/4 DRUM
  • NSF H1 Registered
  • Excellent resistance to water washout
  • Specifically designed for use on hydrostatic cooker chains
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,555.20/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    2.5
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Application
    Hydrostatic cooker chains
  • Base Type
    Bentone
  • Certification
    NSF H1
  • Composition
    USP Mineral Oil Based, Non-Soap-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    260°C/500 °F
  • Flash Point
    256°C/495°F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215423705
  • Oil Type
    USP White Mineral
  • Package Qty
    1
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Type
    General Purpose
  • Viscosity
    500
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)