Motion
L0307-040
Multipurpose Grease - Extreme Pressure, Synthetic, Calcium Sulfonate Complex-Thickened Grease Composition, 0 NLGI Grade, 415 lb Size, Drum Container, Beige Color, Food Grade, Water Resistant, -45 to +390 °F
MI ITEM #05067554
MFR #L0307-040
Price$14,167.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Synthetic, Calcium Sulfonate Complex-Thickened Grease Composition, 0 NLGI Grade, 415 lb Size, Drum Container, Beige Color, Food Grade, Water Resistant, -45 to +390 °F
MI ITEM #05067554
MFR #L0307-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,167.27/each

Specifications

Dimensions

  • Container Size
    415 lb
  • NLGI Grade
    0
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    5 yr
  • Weight
    465.00 lbs

Details

  • Application
    Multi-purpose food-grade applications
  • Base Type
    Calcium Sulfonate
  • Certification
    NSF H1
  • Color
    Beige
  • Composition
    Synthetic, Calcium Sulfonate Complex-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    316°C/600 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215430710
  • Oil Type
    Synthetic PAO
  • Package Qty
    1
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    -45 to +390 °F
  • Type
    Extreme Pressure
  • Viscosity
    100
  • Water Resistance
    Water Resistant

Overview

Mfr description
SYNXTREME FG-0 DRUM
  • NSF H1 Registered
  • 100% Synthetic
  • Calcium sulfonate thickener delivers unsurpassed rust and corrosion prevention

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought