Motion
CLEARPLEX-1 35LB PAIL

LUBRIPLATE LUBRICANTS CO
CLEARPLEX-1 35LB PAIL

Clearplex Series Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Transparent Color, Food Grade, Water Resistant, 0 to +360 °F
Mi Item #05067555
MFR #CLEARPLEX-1 35LB PAIL
Price$683.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
CLEARPLEX-1 35LB PAIL

Clearplex Series Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Transparent Color, Food Grade, Water Resistant, 0 to +360 °F
Mi Item #05067555
MFR #CLEARPLEX-1 35LB PAIL

Mfr description
CLEARPLEX-1 35 LB PAIL
  • NSF H1 Registered
  • Water-Resistant
  • Contain anti-microbial additive
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$683.55/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    1
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    3 yr
  • Weight
    38.00 lbs

Details

  • Application
    Food and beverage applications where clear lubricant is desired
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    USP Mineral Oil-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    240°C/464 °F
  • Flash Point
    266°C/510 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Aluminum Complex
  • Manufacturer Upc Number
    089215535002
  • Max Operating Temperature
    360 °F
  • Min Operating Temperature
    0 °F
  • NSF Rating
    H1
  • Oil Type
    USP White Mineral
  • Package Qty
    1
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    CLEARPLEX
  • Temperature Range
    0 to +360 °F
  • Type
    General Purpose
  • UPC_NO
    089215535002
  • Viscosity
    105
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 5.50% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)