Motion
L0350-040
Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 1 NLGI Grade, 400 lb Size, Drum Container, Transparent Color, Food Grade, Water Resistant, 0 to +360 °F
MI ITEM #05067556
MFR #L0350-040
List Price$8,270.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 1 NLGI Grade, 400 lb Size, Drum Container, Transparent Color, Food Grade, Water Resistant, 0 to +360 °F
MI ITEM #05067556
MFR #L0350-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,270.89/each for your price

Overview

Mfr description
CLEARPLEX-1 DRUM
  • NSF H1 Registered
  • Water-Resistant
  • Contain anti-microbial additive

Specifications

  • Application
    Food and beverage applications where clear lubricant is desired
  • Type
    General Purpose
  • NLGI Grade
    1
  • Container Size
    400 lb
  • Container Type
    Drum
  • Base Type
    Aluminum Complex
  • Composition
    USP Mineral Oil-Based, Aluminum Complex-Thickened Grease
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    240°C/464 °F
  • Color
    Transparent
  • Temperature Range
    0 to +360 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Package Qty
    1
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Overall Height
    34.75 in
  • Shelf Life
    3 yr
  • Oil Type
    USP White Mineral
  • Viscosity
    105
  • Manufacturer Upc Number
    089215435012
  • Weight
    445.00 lbs
  • Flash Point
    266°C/510°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text