Motion
L0402-040
Multipurpose Grease - High Temperature/Extreme Pressure, Synthetic-Based, Calcium Sulfonate-Thickened Grease Composition, 1 NLGI Grade, 415 lb Size, Drum Container, Beige Color, Not Food Grade, Water Resistant, -45 to +440 °F
MI ITEM #05067560
MFR #L0402-040
Price$13,454.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High Temperature/Extreme Pressure, Synthetic-Based, Calcium Sulfonate-Thickened Grease Composition, 1 NLGI Grade, 415 lb Size, Drum Container, Beige Color, Not Food Grade, Water Resistant, -45 to +440 °F
MI ITEM #05067560
MFR #L0402-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,454.72/each

Specifications

Dimensions

  • Container Size
    415 lb
  • NLGI Grade
    1
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    5 yr
  • Weight
    465.00 lbs

Details

  • Application
    Anti-friction bearings, subjected to wide operating temperatures
  • Base Type
    Calcium Sulfonate
  • Color
    Beige
  • Composition
    Synthetic-Based, Calcium Sulfonate-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    316°C/600 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215440214
  • Oil Type
    Synthetic PAO
  • Package Qty
    1
  • Temperature Range
    -45 to +440 °F
  • Type
    High Temperature/Extreme Pressure
  • Viscosity
    100
  • Water Resistance
    Water Resistant

Overview

Mfr description
SYNXTREME HD-1 DRUM
  • 100% Synthetic
  • Calcium sulfonate thickener delivers unsurpassed rust and corrosion prevention
  • Delivers lubricant consolidation because of their multi-use capability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought