Motion
L0721-060
Penetrant/Lubricant - Not Food Grade, 5 gal (US), Pail, Yellow Color
MI ITEM #05067569
MFR #L0721-060
Your Price$422.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant/Lubricant - Not Food Grade, 5 gal (US), Pail, Yellow Color
MI ITEM #05067569
MFR #L0721-060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$422.98/each(List $486.44)

Overview

Mfr description
BIODEGRAD. PENETRATING OIL 5 GALLON PAIL
  • Environmentally friendly
  • Excellent water displacement characterustics
  • Metal surface protection

Specifications

  • Type
    Penetrant/Lubricant
  • Container Type
    Pail
  • Container Size
    5 gal (US)
  • Food Grade
    Not Food Grade
  • Composition
    Synthetic-Based Fluid
  • Application
    Penetrating Oil
  • ISO Grade
    22
  • Color
    Yellow
  • Flash Point
    204°C/400°F
  • Pour Point
    -23°C/-10°F
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Viscosity
    16
  • Manufacturer Upc Number
    089215572106
  • Features & Benefits
    •Environmentally friendly•Excellent water displacement characterustics•Metal surface protection
  • Viscosity Index
    231
  • Weight
    40.00 lbs
  • Shelf Life
    4 yr

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text