Motion
BIODEGRADABLE PENETRATING OIL DRUM

LUBRIPLATE LUBRICANTS CO
BIODEGRADABLE PENETRATING OIL DRUM

BIODEGRAD. PENETRATING OIL Penetrant/Lubricant - No, 55 gal, Drum, Yellow Color
Mi Item #05067571
MFR #BIODEGRADABLE PENETRATING OIL DRUM
Price$4,479.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
BIODEGRADABLE PENETRATING OIL DRUM

BIODEGRAD. PENETRATING OIL Penetrant/Lubricant - No, 55 gal, Drum, Yellow Color
Mi Item #05067571
MFR #BIODEGRADABLE PENETRATING OIL DRUM

Mfr description
L0721-062 PENETRATING OIL DRUM
  • Environmentally friendly
  • Excellent water displacement characterustics
  • Metal surface protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,479.02/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    22
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Shelf Life
    4 yr
  • Specific Gravity
    0.9076
  • Weight
    445.00 lbs

Details

  • Application
    Penetrating Oil
  • Base Type
    Mineral
  • Color
    Yellow
  • Composition
    Synthetic-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •Environmentally friendly •Excellent water displacement characterustics •Metal surface protection
  • Flammability
    Non-Flammable
  • Flash Point
    204°C/400 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215472116
  • Pour Point
    -23°C/-10 °F
  • Product Types
    Biodegradable Penetrating Oil
  • Type
    Penetrant/Lubricant
  • UPC_NO
    089215472116
  • Viscosity
    16
  • Viscosity Index
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)