Motion
PAN DIVIDER OIL 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
PAN DIVIDER OIL 5GAL PAIL

Pan Divider Oil Lubricant - Yes, 5 gal, Pail, Transparent Color
Mi Item #05067573
MFR #PAN DIVIDER OIL 5GAL PAIL
Price$247.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
PAN DIVIDER OIL 5GAL PAIL

Pan Divider Oil Lubricant - Yes, 5 gal, Pail, Transparent Color
Mi Item #05067573
MFR #PAN DIVIDER OIL 5GAL PAIL

Mfr description
L0747-060 PAN DIVIDER OIL FG 5GAL PAIL
  • NSF H1 and 3H Registered
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.61/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    15
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Application
    Pan Divider Oil
  • Base Type
    USP White Mineral Oil
  • Certification
    NSF 3H, NSF H1
  • Color
    Transparent
  • Composition
    USP White, Mineral-Oil Based Fluid
  • Container Type
    Pail
  • Features & Benefits
    •NSF H1 and 3H Registered
  • Flammability
    Non-Flammable
  • Flash Point
    190°C/375 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215574704
  • NSF Rating
    H1
  • Pour Point
    -12°C/10 °F
  • Product Types
    Pan Divider Oil
  • Regulations
    FDA Regulation 21 C.F.R. 172.878
  • Type
    Lubricant
  • UPC_NO
    089215574704
  • Viscosity
    16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)